FNW®
Figure 7873 3/4 in. Aluminum Strut Pipe Clamp
Part #FNW7873A0075 | Item #7948712 | Manufacturer Part #SCR 0075AL
$6.00
EACH
Fits Pipe Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 100
How to get it:
Product Details
- 3/8 in to 12 in sizes
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
Documents
Specifications
ASTM Specifications: ASTM B-209
Coating: Aluminum
Collection: Figure 7873
Fits Pipe Size: 3/4 in
MA Approved: No
Material: Aluminum
Outside Diameter: 1-1/20 in
UL Listed: No
WaterSense Labeled: No
Work Load Limit: 600