4 in. Aluminum Rigid Strut Clamp
Figure 7873 4 in. Aluminum Rigid Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3/8 in to 12 in sizes
- For connecting rigid pipe to strut
- 400 to 1000 lbs. load capacities
Specifications
- ASTM:
- ASTM B-209
- Collection:
- Figure 7873
- Fits Pipe Size:
- 4 in
- Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 781889377666
- Work Load Limit:
- 1000 lb