20 ft. Back to Back Solid 1-5/8 x 1-5/8 12ga Green Powder Coat Strut Channel
Figure 7882 20 ft. Back to Back Solid 1-5/8 x 1-5/8 12ga Green Powder Coat Strut Channel
Package Quantity Info:
Each: 1 Stick: 20 Bundle: 300-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-5/8 x 1-5/8
- 12 ga
- Back to Back
- Green Powder Coated
- 20 ft
Documents
Specifications
- Application:
- Commercial
- Coating:
- Green Powder
- Collection:
- Figure 7882
- FM Approved:
- No
- Gauge (metal):
- 12
- Height:
- 1-5/8
- Length:
- 20
- Material:
- Steel
- Strut Type:
- Back to Back Strut
- UL Listed:
- No
- Width:
- 1-5/8