1-5/8 in. 3 Hole Yellow Zinc Dichromate Z-Fitting Cross Strut
Figure 7891 1-5/8 in. 3 Hole Yellow Zinc Dichromate Z-Fitting Cross Strut
Package Quantity Info:
Each: 1 Inner Pack: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-633 SC1 Type III
- Coating:
- Yellow Zinc Dichromate
- Collection:
- Figure 7891
- FM Approved:
- No
- Height:
- 1-5/8 in
- UL Listed:
- No
- UPC:
- 781889376911