This product requires certification to purchase.

1-5/8 in. 3 Hole 316 Stainless Steel Z-Fitting Cross Strut

FNW®

Figure 7891 1-5/8 in. 3 Hole 316 Stainless Steel Z-Fitting Cross Strut

  • Fast #
  • Part #FNW7891Z11S62
  • Item #7948742
  • Manufacturer Part #Z11 0000S6
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 1-5/8 in. 3 Hole 316 Stainless Steel Z-Fitting Cross Strut

  • Fast #
  • Part #FNW7891Z11S62
  • Item #7948742
  • Manufacturer Part #Z11 0000S6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-5/8 in
Characteristics & Features
Collection
Figure 7891
Material
Stainless Steel
Material Type
316
Warranty & Product Information
ASTM
ASTM A-240
FM Approved
No
UL Listed
No
UPC
781889374788