This product requires certification to purchase.

13/16 in. 3 Hole Electrogalvanized Steel U-Fitting Cross Strut

FNW®

Figure 7891 13/16 in. 3 Hole Electrogalvanized Steel U-Fitting Cross Strut

  • Fast #
  • Part #FNW789110Z
  • Item #7948736
  • Manufacturer Part #U10 0000EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 13/16 in. 3 Hole Electrogalvanized Steel U-Fitting Cross Strut

  • Fast #
  • Part #FNW789110Z
  • Item #7948736
  • Manufacturer Part #U10 0000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
Collection:
Figure 7891
FM Approved:
No
Length:
13/16 in
Material:
Steel
UL Listed:
No
UPC:
781889374726
Width:
5-3/8 in