This product requires certification to purchase.

2-7/16 in. 2 Hole Electrogalvanized Steel Z-Fitting Cross Strut

FNW®

Figure 7891 2-7/16 in. 2 Hole Electrogalvanized Steel Z-Fitting Cross Strut

  • Fast #
  • Part #FNW7891Z12Z2
  • Item #7948979
  • Manufacturer Part #Z12 0000EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 2-7/16 in. 2 Hole Electrogalvanized Steel Z-Fitting Cross Strut

  • Fast #
  • Part #FNW7891Z12Z2
  • Item #7948979
  • Manufacturer Part #Z12 0000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
2-7/16 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7891
Material
Steel
Warranty & Product Information
ASTM
ASTM B-633 SC1 Type III
FM Approved
No
UL Listed
No
UPC
781889377154