This product requires certification to purchase.

2 x 1-5/8 in. 5 Hole Electrogalvanized Swivel Corner Connector Opposed Wing Fitting

FNW®

Figure 7891 2 x 1-5/8 in. 5 Hole Electrogalvanized Swivel Corner Connector Opposed Wing Fitting

  • Fast #
  • Part #FNW7891W30Z
  • Item #7948693
  • Manufacturer Part #W30 0000EG
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 2 x 1-5/8 in. 5 Hole Electrogalvanized Swivel Corner Connector Opposed Wing Fitting

  • Fast #
  • Part #FNW7891W30Z
  • Item #7948693
  • Manufacturer Part #W30 0000EG
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Figure 7891
Height:
1-5/8 in
Length:
2 in
Material:
Steel
UL Listed:
No
UPC:
781889374290
Weight:
0.94 lb
Width:
5-7/16 in