This product requires certification to purchase.

3-1/4 in. 2 Hole Electrogalvanized Steel Z-Fitting Cross Strut

FNW®

Figure 7891 3-1/4 in. 2 Hole Electrogalvanized Steel Z-Fitting Cross Strut

  • Fast #
  • Part #FNW7891Z13Z3
  • Item #7948994
  • Manufacturer Part #Z13 0000EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 3-1/4 in. 2 Hole Electrogalvanized Steel Z-Fitting Cross Strut

  • Fast #
  • Part #FNW7891Z13Z3
  • Item #7948994
  • Manufacturer Part #Z13 0000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
3-1/4 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 7891
Material
Steel
Warranty & Product Information
ASTM
ASTM B-633 SC1 Type III
FM Approved
No
UL Listed
No
UPC
781889377307