This product requires certification to purchase.

Electrogalvanized 8-Hole Double Corner Wing Fitting

FNW®

Figure 7891 Electrogalvanized 8-Hole Double Corner Wing Fitting

  • Fast #
  • Part #FNW7891W22Z
  • Item #7948775
  • Manufacturer Part #W22 0000EG
5 out of 5 Customer Rating
Brand image
FNW®

Figure 7891 Electrogalvanized 8-Hole Double Corner Wing Fitting

  • Fast #
  • Part #FNW7891W22Z
  • Item #7948775
  • Manufacturer Part #W22 0000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Electrogalvanized
Collection:
Figure 7891
Length:
3-7/8 in
Material:
Steel
Type:
Fitting
UL Listed:
No
UPC:
781889375112
Weight:
1.47 lb