5-1/2 x 1-5/8 in. Electrogalvanized 5-Hole U-Fitting Cross
Figure 789111 5-1/2 x 1-5/8 in. Electrogalvanized 5-Hole U-Fitting Cross
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Coating:
- Green E-coat
- Collection:
- Figure 789111
- FM Approved:
- No
- Length:
- 5-1/2
- UL Listed:
- No
- UPC:
- 781889374740
- Width:
- 1-5/8