3/8 in. Electrogalvanized Carbon Steel U-Shaped Saddle Washer
Figure 789570 3/8 in. Electrogalvanized Carbon Steel U-Shaped Saddle Washer
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Connects to strut
- Made in the USA
- 3/8" & 1/2"
Specifications
- ASTM:
- ASTM A1011-00 SS GR 33, ASTM A1011-00CS Type B
- Application:
- Strut Channel
- Coating:
- Electrogalvanized
- Collection:
- Figure 789570
- Diameter - Inside 1:
- 3/8 in
- GSA Approved:
- No
- Height:
- 15/32 in
- IAPMO Listed:
- No
- Length:
- 1-5/8 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3/8 in
- UL Listed:
- No
- UPC:
- 781889376713