This product requires certification to purchase.

7-1/4 in. 4 Hole Epoxy U-Fitting Splice Channel

FNW®

Figure 7895 7-1/4 in. 4 Hole Epoxy U-Fitting Splice Channel

  • Fast #
  • Part #FNW7895G4
  • Item #7948608
  • Manufacturer Part #U32 0000GN
3.9 out of 5 Customer Rating
Brand image
FNW®

Figure 7895 7-1/4 in. 4 Hole Epoxy U-Fitting Splice Channel

  • Fast #
  • Part #FNW7895G4
  • Item #7948608
  • Manufacturer Part #U32 0000GN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy
Collection:
Figure 7895
Height:
1-5/8
Length:
7-1/4
Product Type:
Channel
UPC:
781889373446