7-1/4 in. 4 Hole Electrogalvanized Steel U-Fitting Splice Channel
Figure 7895 7-1/4 in. 4 Hole Electrogalvanized Steel U-Fitting Splice Channel
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Coating:
- Electrogalvanized
- Collection:
- Figure 7895
- Height:
- 2-7/16 in
- Length:
- 7-1/4 in
- Material:
- Steel
- Product Type:
- Channel
- UPC:
- 781889376119