5/8 - 1-1/8 in. Spring Steel Threaded Rod Hanger (Pack of 10)
Figure 7896 5/8 - 1-1/8 in. Spring Steel Threaded Rod Hanger (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The TRH Hanger System supports a pair of insulated flow and return refrigerant lines on 1/4" to 3/8" threaded rod
- Simply fold the lock-tab over to secure the lines into the strap
- The spring steel hanger grips the rod tightly, and the black zinc coating offers corrosion resistance while matching the insulation color
- The clamp can be detached from the rod hanger and used to secure lines to flat surfaces
Specifications
- Coating:
- Powder Coated, Zinc Plated
- Collection:
- Figure 7896
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 5/8 in - 1-1/8 in
- Height:
- 4-17/100 in
- Material:
- Steel
- Package Quantity:
- Pack of 10
- Product Type:
- Rod Hanger
- Rod Size (in):
- 1/4 in - 3/8 in
- UL Listed:
- No
- UPC:
- 781889353783