This product requires certification to purchase.

Spring Steel Threaded Rod Hanger (Pack of 5)

FNW®

Figure 7896 Spring Steel Threaded Rod Hanger (Pack of 5)

  • Fast #
  • Part #FNW7896S
  • Item #8141562
  • Manufacturer Part #TRH-5
3.4 out of 5 Customer Rating
Brand image
FNW®

Figure 7896 Spring Steel Threaded Rod Hanger (Pack of 5)

  • Fast #
  • Part #FNW7896S
  • Item #8141562
  • Manufacturer Part #TRH-5
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The TRH Hanger System supports a pair of insulated flow and return refrigerant lines on 1/4" to 3/8" threaded rod
  • Simply fold the lock-tab over to secure the lines into the strap
  • The spring steel hanger grips the rod tightly, and the black zinc coating offers corrosion resistance while matching the insulation color
  • The clamp can be detached from the rod hanger and used to secure lines to flat surfaces
  • Requires Certification
Dimensions & Measurements
Height
6-13/50 in
Package Quantity
Pack of 5
Rod Size (in)
1/4 in - 3/8 in
Characteristics & Features
Coating
Powder Coated, Zinc Plated
Collection
Figure 7896
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel
Warranty & Product Information
Product Type
Rod Hanger
UL Listed
No
UPC
781889353769