This product requires certification to purchase.

1-3/8 in. Klo-Shure® Clamp Insulation Coupling for 3/4 in. Wall Thickness

FNW®

Figure 7897 1-3/8 in. Klo-Shure® Clamp Insulation Coupling for 3/4 in. Wall Thickness

  • Fast #
  • Part #FNW7897F0137
  • Item #7267026
  • Manufacturer Part #726137
3.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7897 1-3/8 in. Klo-Shure® Clamp Insulation Coupling for 3/4 in. Wall Thickness

  • Fast #
  • Part #FNW7897F0137
  • Item #7267026
  • Manufacturer Part #726137
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with elastomeric insulation
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • 3/8" to 2-1/8"
  • Requires Certification

Specifications

Collection:
Figure 7897
Fits Pipe Size:
1-3/8 in
Insulation Thickness:
3/4 in
Length:
2 in
Material:
Plastic
Material Type:
Elastomer
Thickness:
3/4 in
UL Listed:
No
UPC:
781889337530