This product requires certification to purchase.

1-5/8 in. 304SS Klo-Shure® Clamp Insulation Coupling for 1/2 in. Wall Thickness

FNW®

Figure 7897 1-5/8 in. 304SS Klo-Shure® Clamp Insulation Coupling for 1/2 in. Wall Thickness

  • Fast #
  • Part #FNW7897SSD0162
  • Item #7771468
  • Manufacturer Part #724162-4-555
4.7 out of 5 Customer Rating
Brand image
FNW®

Figure 7897 1-5/8 in. 304SS Klo-Shure® Clamp Insulation Coupling for 1/2 in. Wall Thickness

  • Fast #
  • Part #FNW7897SSD0162
  • Item #7771468
  • Manufacturer Part #724162-4-555
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4 in to 2-1/8 in
  • For use with elastomeric insulation
  • Made in U.S.A
  • Eliminates insulation compression
  • Improved finish appearance - no cutting, taping, gluing or foam necessary
  • Requires Certification

Specifications

Collection:
Figure 7897
Color Finish Name:
Stainless Steel
Fits Pipe Size:
1-5/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Insulated Coupling
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Thickness:
1/2 in
UL Listed:
UL 2043
UPC:
781889353240
Width:
2-3/4 in