1/4 in. Clamp Insulation Coupling for 3/4 in. Wall Thickness
Figure 7898 1/4 in. Clamp Insulation Coupling for 3/4 in. Wall Thickness
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Figure 7898
- Fits Pipe Size:
- 1/4 in
- Insulation Thickness:
- 3/4 in
- Material:
- Plastic
- Material Type:
- Elastomer
- Thickness:
- 3/4 in
- UL Listed:
- No
- UPC:
- 199242001057