5 in. Hot-Dipped Galvanized Roller Chair
Figure 7902 5 in. Hot-Dipped Galvanized Roller Chair
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 640-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For support of pipe where longitudinal movement due to expansion and contraction may occur, but where no vertical adjustment is required
- Used when supporting pipe from below is the best option
- Epoxy Plated Roller & Chair
- Grommet - Vinyl
Specifications
- Coating:
- Epoxy Plated
- Collection:
- Figure 7902
- Fits Pipe Size:
- 5 in
- MSS:
- MSS SP-58 Type 4, MSS SP-69 Type 44
- Material:
- Cast Iron, Carbon Steel
- Tool Type:
- Roller Chair
- UPC:
- 781889366585
- Work Load Limit:
- 700 lb