This product requires certification to purchase.

8 in. Hot-Dipped Galvanized Roller Chair

FNW®

Figure 7902 8 in. Hot-Dipped Galvanized Roller Chair

  • Fast #
  • Part #FNW7902EP0800
  • Item #7897293
  • Manufacturer Part #FNW7902EP0800
3.2 out of 5 Customer Rating
Brand image
FNW®

Figure 7902 8 in. Hot-Dipped Galvanized Roller Chair

  • Fast #
  • Part #FNW7902EP0800
  • Item #7897293
  • Manufacturer Part #FNW7902EP0800
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 192
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For support of pipe where longitudinal movement due to expansion and contraction may occur, but where no vertical adjustment is required
  • Used when supporting pipe from below is the best option
  • Epoxy Plated Roller & Chair
  • Grommet - Vinyl
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
8 in
Characteristics & Features
Coating
Epoxy Plated
Collection
Figure 7902
Material
Cast Iron, Carbon Steel
Tool Type
Roller Chair
Work Load Limit
1300 lb
Warranty & Product Information
MSS
MSS SP-58 Type 4, MSS SP-69 Type 44
UPC
781889366554