This product requires certification to purchase.

8 in. Ductile Iron Grooved Gear Operator Butterfly Valve

FNW®

Figure 791 8 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #FNW791X
  • Item #11628029
  • Manufacturer Part #RXD381X D219
5 out of 5 Customer Rating
Brand image
FNW®

Figure 791 8 in. Ductile Iron Grooved Gear Operator Butterfly Valve

  • Fast #
  • Part #FNW791X
  • Item #11628029
  • Manufacturer Part #RXD381X D219
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wired for Normally Open
  • Designed for use in fire sprinkler systems
  • Weatherproof actuator for indoor and outdoor use
  • Hand wheel for easy opening and closing
  • Grooved to AWWA C606
  • Requires Certification

Documents


Specifications

Coating:
Fusion Bonded Epoxy
Collection:
Figure 791
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Length:
5-6/25 in
Material:
Ductile Iron
Material Type:
A536
Maximum Temperature:
175
Minimum Temperature:
32
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
199242003013
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Gear Operator
Valve Size:
8 in
Valve Type:
Butterfly Valve