10 in. Ductile Iron Grooved Check Valve
Figure 792 10 in. Ductile Iron Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Wired for Normally Open
- Designed for use in fire sprinkler systems
- Weatherproof actuator for indoor and outdoor use
- Hand wheel for easy opening and closing
- Grooved to AWWA C606
Documents
Specifications
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Figure 792
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 17-99/100
- Material:
- Ductile Iron
- Material Type:
- A536
- Maximum Temperature:
- 175
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 199242003020
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 10 in
- Valve Type:
- Check Valve