4 in. Ductile Iron Grooved Check Valve
Figure 792 4 in. Ductile Iron Grooved Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Designed for use in fire sprinkler systems
- Prevents backflow
- Can be installed vertically (upward flow only) or horizontally
- Includes an arrow on the valve body to indicate flow direction
- Optional pressure taps available both upstream and downstream of disc
- Grooved to AWWA C606
Documents
Specifications
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Figure 792
- Color Finish Name:
- Red
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Length:
- 8-27/100 in
- Material:
- Ductile Iron
- Material Type:
- A536
- Maximum Temperature:
- 175
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 199242003068
- Valve Body Material:
- Ductile Iron
- Valve Size:
- 4 in
- Valve Type:
- Check Valve