This product requires certification to purchase.

1-1/2 in. FNPT x MNST Adapter

FNW®

Figure 9305 1-1/2 in. FNPT x MNST Adapter

  • Fast #
  • Part #FNW9305JJ
  • Item #8833917
  • Manufacturer Part #FNW9305JJ
3.6 out of 5 Customer Rating
Brand image
FNW®

Figure 9305 1-1/2 in. FNPT x MNST Adapter

  • Fast #
  • Part #FNW9305JJ
  • Item #8833917
  • Manufacturer Part #FNW9305JJ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used to connect fire hose to a standpipe or sprinkler system.
  • Fire Hose Female x Male threaded connection.
  • Washer seal on Fire end.
  • Thread seal on Thread end.
  • Requires Certification

Specifications

Collection:
Figure 9305
End Connection 1:
FNPT
End Connection 2:
MNST
End Connections:
FNPT x MNST
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Length:
1-67/100 in
Material:
Brass
Product Type:
Nipple
UPC:
781889401439
Weight:
0.639 lb