This product requires certification to purchase.

12 in. Double Side Flange Lugged Butterfly Valve Bolt Pack

FNW®

Figure LBB 12 in. Double Side Flange Lugged Butterfly Valve Bolt Pack

  • Fast #
  • Part #FNWLBBZ112
  • Item #1718110
  • Manufacturer Part #149653
4.6 out of 5 Customer Rating
Brand image
FNW®

Figure LBB 12 in. Double Side Flange Lugged Butterfly Valve Bolt Pack

  • Fast #
  • Part #FNWLBBZ112
  • Item #1718110
  • Manufacturer Part #149653
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 150# Flanges Only
  • Bolt Quantities for Two Flanges
  • Carbon steel material
  • Zinc plated
  • Sizes 2" to 12"
  • Material: ASTM A307 Grade A
  • Dimensions: ASME B18.2.1
  • Tensile: 60 KSI Minimum
  • Elongation: 18% Minimum
  • Requires Certification

Specifications

ASME:
ASME B18.2.1
ASTM:
ASTM A-307A Grade A
Coating:
Zinc Plated
Collection:
Figure LBB
Diameter:
7/8
Grade:
A
Length:
2-3/4
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Bolt Pack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Screw Head:
Lug
Size:
12 in
Strength Rating:
60
Thread Length:
2.75
UPC:
781889282311