2-1/2 in. Zinc Plated Lugged Butterfly Bolt Set
Figure LBB-ZB 2-1/2 in. Zinc Plated Lugged Butterfly Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- ASTM A307
- Grade B
- Carbon Steel
Documents
Specifications
- ASME:
- ASME B18.2.9
- ASTM:
- ASTM A-307 Grade B
- Coating:
- Zinc Plated
- Collection:
- Figure LBB-ZB
- Grade:
- B
- Length:
- 1-3/4
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 2-1/2 in
- UPC:
- 199242045532