This product requires certification to purchase.

20 in. Zinc Plated Lugged Butterfly Bolt Set

FNW®

Figure LBB-ZB 20 in. Zinc Plated Lugged Butterfly Bolt Set

  • Fast #
  • Part #FNWLBBZB120
  • Item #11698021
  • Manufacturer Part #FNWLBBZB120
4.3 out of 5 Customer Rating
Brand image
FNW®

Figure LBB-ZB 20 in. Zinc Plated Lugged Butterfly Bolt Set

  • Fast #
  • Part #FNWLBBZB120
  • Item #11698021
  • Manufacturer Part #FNWLBBZB120
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ASTM A307
  • Grade B
  • Carbon Steel
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.6
ASTM:
ASTM A-307 Grade B
Coating:
Zinc Plated
Collection:
Figure LBB-ZB
Grade:
B
Length:
4 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
20 in
UPC:
199242045501