This product requires certification to purchase.

6 in. Zinc Plated Lugged Butterfly Bolt Set

FNW®

Figure LBB-ZB 6 in. Zinc Plated Lugged Butterfly Bolt Set

  • Fast #
  • Part #FNWLBBZB1U
  • Item #11698028
  • Manufacturer Part #FNWLBBZB1U
5 out of 5 Customer Rating
Brand image
FNW®

Figure LBB-ZB 6 in. Zinc Plated Lugged Butterfly Bolt Set

  • Fast #
  • Part #FNWLBBZB1U
  • Item #11698028
  • Manufacturer Part #FNWLBBZB1U
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ASTM A307
  • Grade B
  • Carbon Steel
  • Requires Certification

Documents

Dimensions & Measurements
Length
2 in
Size
6 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure LBB-ZB
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Grade
B
Warranty & Product Information
ASME
ASME B18.2.13
ASTM
ASTM A-307 Grade B
UPC
199242045488