This product requires certification to purchase.

Liquid Filled Pressure Gauge 0-30#

FNW®

Figure LFG Liquid Filled Pressure Gauge 0-30#

  • Fast #
  • Part #FNWLFG030L
  • Item #3862395
  • Manufacturer Part #FNWLFG030L
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure LFG Liquid Filled Pressure Gauge 0-30#

  • Fast #
  • Part #FNWLFG030L
  • Item #3862395
  • Manufacturer Part #FNWLFG030L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 75 Pallet: 4650
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual scale (psi/kpa)
  • +/- 1.5% of full scale accuracy
  • Phosphor bronze C-Shaped bourdon tube
  • Black anodized aluminum pointer
  • Black and red markings
  • Tin/copper alloy welding
  • Polycarbonate lens
  • Buna N socket gasket and fill plug
  • Silicone gasket at lens
  • IP65 enclosure rating
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Compressors, Pumps
CE Approved:
No
Collection:
Figure LFG
Color Finish Name:
White
Depth:
1-7/25 in
Diameter:
2-1/2 in
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Aluminum, Brass, Copper Alloy, Plastic, Rubber, Stainless Steel
Material Type:
304, Buna-N, Polycarbonate
NSF Certified:
No
Pressure - High:
30
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Temperature Range:
-4 to 150 Deg F
UL Listed:
No
UPC:
781889195338