This product requires certification to purchase.

1-1/2 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Full Face Gasket Kit

FNW®

Figure NBG-NA-Z 1-1/2 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1NAF8J
  • Item #4716979
  • Manufacturer Part #148844
5 out of 5 Customer Rating
Brand image
FNW®

Figure NBG-NA-Z 1-1/2 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1NAF8J
  • Item #4716979
  • Manufacturer Part #148844
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 150# full-face neoprene gasket with bolts and nuts
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
  • Full Face & Ring Style
  • 1/16 in. & 1/8 in. Thickness
  • Lengths for Joining Two Flanges*
  • Non-Asbestos Gasket (Aramid & Other Synthetic Fibers Bonded with Nitrile Rubber)
  • Carbon Steel Hardware
  • Hardware Finish: Zinc Plated ; Sizes: 1/2 in. to 14 in.
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Pressure Class
150#
Pressure - Maximum
1595 psi
Thickness
0.125 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure NBG-NA-Z
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Flange Accessory Pack
Flange Type
Full Face
Material
Non-Asbestos, Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
Application
Commercial
ASME
ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
ASTM
ASTM A-563, ASTM F-104, ASTM A-307A Grade A
Lead Law Compliance Level
Compliant Not Certified
UPC
781889254349