This product requires certification to purchase.

5 in. 150# Non-Asbestos 1/16 in. Nut, Bolt & Full Face Gasket Kit

FNW®

Figure NBG-NA-Z 5 in. 150# Non-Asbestos 1/16 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1NAF6S
  • Item #4716963
  • Manufacturer Part #148809
3.3 out of 5 Customer Rating
Brand image
FNW®

Figure NBG-NA-Z 5 in. 150# Non-Asbestos 1/16 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1NAF6S
  • Item #4716963
  • Manufacturer Part #148809
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 150# full-face neoprene gasket with bolts and nuts
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307, ASTM A-563, ASTM F-104, ASTM A-307 Grade A
Application:
Commercial
Coating:
Zinc Plated
Collection:
Figure NBG-NA-Z
Color Finish Category:
Greens
Color Finish Name:
Green
Fits Pipe Size:
5in
Fitting Type:
Flange Accessory Pack
Flange Type:
Full Face
Lead Law Compliance Level:
Compliant Not Certified
Material:
Non-Asbestos, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
1595 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.0625 in
UPC:
781889254257