This product requires certification to purchase.

6 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Full Face Gasket Kit

FNW®

Figure NBG-NA-Z 6 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1NAF8U
  • Item #4716994
  • Manufacturer Part #148850
4.7 out of 5 Customer Rating
Brand image
FNW®

Figure NBG-NA-Z 6 in. 150# Non-Asbestos 1/8 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1NAF8U
  • Item #4716994
  • Manufacturer Part #148850
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • 150# full-face neoprene gasket with bolts and nuts
  • Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
  • Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
  • Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
Product Information
  • Requires Certification
  • Lead Law Compliant, Not Certified

Dimensions & Measurements
Fits Pipe Size
6 in
Pressure Class
150#
Pressure - Maximum
1595 psi
Thickness
0.125 in
Characteristics & Features
Coating
Zinc Plated
Collection
Figure NBG-NA-Z
Color Finish Category
Greens
Color Finish Name
Green
Fitting Type
Flange Accessory Pack
Flange Type
Full Face
Material
Non-Asbestos, Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
750
Warranty & Product Information
Application
Commercial
ASME
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM
ASTM A-307, ASTM A-563, ASTM F-104, ASTM A-307 Grade A
Lead Law Compliance Level
Compliant Not Certified
UPC
781889254400