1/2 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit
Figure NBG-R-Z 1/2 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit
Package Quantity Info:
Each: 1 Inner Pack: 5-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 150# Gaskets conform to ASME B16.21
- Bolts conform to ASTM A307A Grade A
- Nuts conform to SAE J996 Grade 2
- For ANSI 150# Flanges
- Full Face & Ring Style
- 1/16 in. & 1/8 in. Thickness
- Lengths for Joining Two Flanges*
- Red Rubber (Styrene-Butadiene or SBR) Gasket
- Carbon Steel Hardware
- Hardware Finish: Zinc Plated; Sizes: 1/2 in. to 18 in.
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM A-307A Grade A, ASTM A-563
- Application:
- Commercial
- Coating:
- Zinc Plated
- Collection:
- Figure NBG-R-Z
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Ring
- Material:
- Rubber, Carbon Steel
- Maximum Temperature:
- 170
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.0625 in
- UPC:
- 781889254660