This product requires certification to purchase.

1 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit

FNW®

Figure NBG-R-Z 1 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RR6G
  • Item #4717126
  • Manufacturer Part #149682
4.5 out of 5 Customer Rating
Brand image
FNW®

Figure NBG-R-Z 1 in. 150# Red Rubber 1/16 in. Nut, Bolt & Ring Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RR6G
  • Item #4717126
  • Manufacturer Part #149682
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • 150# Gaskets conform to ASME B16.21
  • Bolts conform to ASTM A307A Grade A
  • Nuts conform to SAE J996 Grade 2
  • For ANSI 150# Flanges
  • Full Face & Ring Style
  • 1/16 in. & 1/8 in. Thickness
  • Lengths for Joining Two Flanges*
  • Red Rubber (Styrene-Butadiene or SBR) Gasket
  • Carbon Steel Hardware
  • Hardware Finish: Zinc Plated; Sizes: 1/2 in. to 18 in.
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
ASTM:
ASTM A-307A Grade A, ASTM A-563
Application:
Commercial
Coating:
Zinc Plated
Collection:
Figure NBG-R-Z
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
1 in
Fitting Type:
Flange Accessory Pack
Flange Type:
Ring
Material:
Rubber, Carbon Steel
Maximum Temperature:
170
Pressure - Maximum:
200 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.0625 in
UPC:
781889254684