This product requires certification to purchase.

10 in. 150# Red Rubber 1/8 in. Nut, Bolt & Full Face Gasket Kit

FNW®

Figure NBG-R-Z 10 in. 150# Red Rubber 1/8 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RF810
  • Item #3259172
  • Manufacturer Part #148892
5 out of 5 Customer Rating
Brand image
FNW®

Figure NBG-R-Z 10 in. 150# Red Rubber 1/8 in. Nut, Bolt & Full Face Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RF810
  • Item #3259172
  • Manufacturer Part #148892
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 44
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Lengths for joining two flanges
  • For ANSI 150# Flanges
  • Full face and ring style
  • Manufactured From Styrene-Butadiene (SBR)
  • Meets ASME B16.21 for 150# gaskets
  • Dimensions: ASME B16.5
  • Durometer Hardness: Shore A ±5: 75
  • Red rubber gasket
  • Carbon steel hardware
  • Hardware Finish: Zinc plated
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307, ASTM A-563, ASTM A307A Grade A
Application:
Commercial
Coating:
Zinc Plated
Collection:
Figure NBG-R-Z
Color Finish Category:
Reds
Color Finish Name:
Red
Fits Pipe Size:
10 in
Fitting Type:
Flange Accessory Pack
Material:
Rubber, Carbon Steel
Maximum Temperature:
170
Pressure - Maximum:
200 psi
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-20 to 170 Deg F
Thickness:
0.125 in
UPC:
781889136546