This product requires certification to purchase.

10 in. 316SS Flange Nut & Bolt Set

FNW®

Figure NBS-S 10 in. 316SS Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSS6110
  • Item #4717030
  • Manufacturer Part #149387
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure NBS-S 10 in. 316SS Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSS6110
  • Item #4717030
  • Manufacturer Part #149387
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • B95 to C32 hardness
  • Nuts conform to ASTM F594 Grp 1
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A-307A Grade A, ASTM F-593, ASTM F-594
Coating:
Zinc Plated
Collection:
Figure NBS-S
Fits Pipe Size:
10 in
Fitting Type:
Flange Accessory Pack
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889255490