This product requires certification to purchase.

5 in. 316SS Flange Nut & Bolt Set

FNW®

Figure NBS-S 5 in. 316SS Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSS61S
  • Item #4717082
  • Manufacturer Part #FNWNBSS61S
5 out of 5 Customer Rating
Brand image
FNW®

Figure NBS-S 5 in. 316SS Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSS61S
  • Item #4717082
  • Manufacturer Part #FNWNBSS61S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • B95 to C32 hardness
  • Nuts conform to ASTM F594 Grp 1
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
5 in
Pressure Class
150#
Characteristics & Features
Coating
Zinc Plated
Collection
Figure NBS-S
Fitting Type
Flange Accessory Pack
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ASME
ASME B18.2.1, ASME B18.2.2
ASTM
ASTM F-593, ASTM F-594, ASTM A307A Grade A
UPC
781889255605