6 in. 316SS Flange Nut & Bolt Set
Figure NBS-S 6 in. 316SS Flange Nut & Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- B95 to C32 hardness
- Nuts conform to ASTM F594 Grp 1
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2, Class 2A
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A-307 Grade A
- Application:
- Residential
- Coating:
- Zinc Plated
- Collection:
- Figure NBS-S
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Flange Accessory Pack
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 781889255612