This product requires certification to purchase.

8 in. 316SS Flange Nut & Bolt Set

FNW®

Figure NBS-S 8 in. 316SS Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSS61X
  • Item #4717086
  • Manufacturer Part #149386
4 out of 5 Customer Rating
Brand image
FNW®

Figure NBS-S 8 in. 316SS Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSS61X
  • Item #4717086
  • Manufacturer Part #149386
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • B95 to C32 hardness
  • Nuts conform to ASTM F594 Grp 1
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM F-593, ASTM F-594, ASTM A-307 Grade A
Application:
Residential
Coating:
Zinc Plated
Collection:
Figure NBS-S
Fits Pipe Size:
8 in
Fitting Type:
Flange Accessory Pack
Material:
Stainless Steel
Material Type:
316
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889255629