20 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set
Figure NBS-ZB 20 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- ASTM A307
- Grade B
- Carbon Steel
Documents
Specifications
- ASME:
- ASME B18.2.20
- ASTM:
- ASTM A-307 Grade B
- Application:
- Flanges
- Coating:
- Zinc Plated
- Collection:
- Figure NBS-ZB
- Grade:
- B
- Length:
- 5-1/2 in
- Material:
- Carbon Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 20 in
- UPC:
- 199242045648