This product requires certification to purchase.

24 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set

FNW®

Figure NBS-ZB 24 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSZB124
  • Item #11698036
  • Manufacturer Part #FNWNBSZB124
4.9 out of 5 Customer Rating
Brand image
FNW®

Figure NBS-ZB 24 in. 150# Zinc Plated Carbon Steel Flange Nut & Bolt Set

  • Fast #
  • Part #FNWNBSZB124
  • Item #11698036
  • Manufacturer Part #FNWNBSZB124
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • ASTM A307
  • Grade B
  • Carbon Steel
  • Requires Certification

Documents


Specifications

ASME:
ASME B18.2.21
ASTM:
ASTM A-307 Grade B
Application:
Flanges
Coating:
Zinc Plated
Collection:
Figure NBS-ZB
Grade:
B
Length:
6 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
24 in
UPC:
199242045655