This product requires certification to purchase.

6 in. 304SS Flange Nut (8) & Bolt (8) Set

FNW®

Figure NBS-S 6 in. 304SS Flange Nut (8) & Bolt (8) Set

  • Fast #
  • Part #FNWNBSS41U
  • Item #4717105
  • Manufacturer Part #149365
4.2 out of 5 Customer Rating
Brand image
FNW®

Figure NBS-S 6 in. 304SS Flange Nut (8) & Bolt (8) Set

  • Fast #
  • Part #FNWNBSS41U
  • Item #4717105
  • Manufacturer Part #149365
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • B95 to C32 hardness
  • Nuts conform to ASTM F594 Grp 1
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2
ASTM:
ASTM A-307A Grade A, ASTM F-593, ASTM F-594
Coating:
Zinc Plated
Collection:
Figure NBS-S
Fits Pipe Size:
6 in
Fitting Type:
Flange Accessory Pack
Material:
Stainless Steel
Material Type:
304
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889255476