This product requires certification to purchase.

6 in. 300# Red Rubber 1/8 in. Ring Gasket

FNW®

Figure R 6 in. 300# Red Rubber 1/8 in. Ring Gasket

  • Fast #
  • Part #FNWR3RGAU
  • Item #4581847
  • Manufacturer Part #FNWR3RGAU
4.4 out of 5 Customer Rating
Brand image
FNW®

Figure R 6 in. 300# Red Rubber 1/8 in. Ring Gasket

  • Fast #
  • Part #FNWR3RGAU
  • Item #4581847
  • Manufacturer Part #FNWR3RGAU
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 300
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
6 in
Pressure Class
300#
Pressure - Maximum
400 psi
Thickness
0.125 in
Characteristics & Features
Collection
Figure R
Color Finish Name
Red
Fitting Type
Gasket
Flange Type
Ring Type Joint
Material
Rubber
Material Type
Styrene Butadiene
Electrical & Operational Information
Maximum Temperature
170
Minimum Temperature
-20
Temperature Range
-20 to 170 Deg F
Warranty & Product Information
Application
Acids, Air, Cold Water, Hot Water
ASME
ASME B16.5
ASTM
ASTM D-395 B, ASTM D-573
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
781889247396