This product requires certification to purchase.

14924 in-lbs Double Acting Nickel Actuator

FNW®

Figure RP 14924 in-lbs Double Acting Nickel Actuator

  • Fast #
  • Part #FNWRP200NDA
  • Item #4305302
  • Manufacturer Part #FNWRP200NDA
5 out of 5 Customer Rating
Brand image
FNW®

Figure RP 14924 in-lbs Double Acting Nickel Actuator

  • Fast #
  • Part #FNWRP200NDA
  • Item #4305302
  • Manufacturer Part #FNWRP200NDA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available with output torques ranging from 44 to 36,269 in-lbs depending on air supply pressure and/or spring sets
  • High visibility position indicator with snap on marks is easily converted to indicate 3 way positions or can be removed for other accessories
  • Body is a single piece extruded aluminum housing with anodized hard coat exterior finished to 45-50 microns
  • End caps are die Cast Aluminum with Polyester powder coating
  • Nickel plated bodies also come with nickel plated end cap
  • Double acting and spring return actuators utilize the same end caps, allowing quick conversion by adding or removing springs as needed
  • Each size actuator comes standard with two travel stops for +/- 5° of open and close travel adjustment at nominal positions of 0° and 90°
  • Pistons are constructed of die cast aluminum and designed for strength and generous rack engagement
  • Piston guide, constructed from POM materials, are designed with a large contact area and long life
  • The material offers low friction for self lubrication
  • Requires Certification

Specifications

Actuator Type:
Pneumatic
Application:
Actuation
Collection:
Figure RP
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Material:
Nickel
Pressure - Maximum:
100 psi
Torque (In-Lbs):
14924 in-lbs
UPC:
781889234730