1 in. Brass Full Port FPT 600# Ball Valve
Figure X415 1 in. Brass Full Port FPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 40 Pallet: 2560-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1 in. brass ball valve
- End Connections: Threaded
- Valve Length: 3.01 in.
- Maximum Temperature: 149 degrees (F)
- Valve Pressure Class: 600#
- FM & CSA Approved (1/2 in.~2 in.)
- NSF 372, NSF 61G
- ANSI B1.20.1
- 2 Piece valve body with full port opening
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15, ANSI 61, ANSI 372
- ASME:
- ASME B16.33, ASME B16.44
- CSA Certified:
- CSA 9.1;CSA Class 3371-08;CSA Class 3371-90;CSA Class 3371-92;CSA Class 3371-08;CSA Class 3371-10;CSA Class 3371-12
- Clean Bagged:
- No
- Collection:
- Figure X415
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/100 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 149
- Minimum Temperature:
- -40
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Potable Water, Oil, Gas
- Temperature Range:
- -40 to 149 Deg F
- UL Listed:
- UL 125
- UPC:
- 781889244289
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1 lb