This product requires certification to purchase.

1/2 in. Forged Brass Full Port NPT 600# Ball Valve

FNW®

Figure X415 1/2 in. Forged Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #FNWX415TD
  • Item #4665793
  • Manufacturer Part #FNWX415TD
4.7 out of 5 Customer Rating
Brand image
FNW®

Figure X415 1/2 in. Forged Brass Full Port NPT 600# Ball Valve

  • Fast #
  • Part #FNWX415TD
  • Item #4665793
  • Manufacturer Part #FNWX415TD
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/2 in. brass ball valve
  • End Connections: Threaded
  • Maximum Temperature: 149 degrees (F)
  • Valve Pressure Class: 600#
  • Recommended Application: Water, oil, gas
  • NSF 372, NSF 61G
  • ANSI B1.20.1
  • Full port valve opening
  • Meets MSS SP-110 Standards
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI Z21.15, ANSI 61, ANSI 372
ASME:
ASME B16.33, ASME B16.44
CSA Certified:
CSA 9.1
Collection:
Figure X415
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
2-11/50 in
MA Approved:
Yes
MSS:
MSS SP-110
Material:
Forged Brass
Maximum Temperature:
149
Minimum Temperature:
-40
NSF:
NSF 61G, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Water
UL Listed:
UL 125
UPC:
781889252840
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.40 lb