1 in. Brass Full Port Sweat Ball Valve
Figure X416 1 in. Brass Full Port Sweat Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 40 Pallet: 1400-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1 in. brass ball valve
- End Connections: SWT
- Valve Length: 3.37 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, steam, gas, oil
- NSF 372, NSF 61G
- ANSI B16.18
- Full port valve opening
- 100% Electronically Tested in Open & Closed Position at 80 PSI
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B16.18, ANSI 61, ANSI 372
- Clean Bagged:
- No
- Collection:
- Figure X416
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/8 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 61G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.88 lb