1-1/4 in. Brass Full Port Sweat 600# Ball Valve
Figure X421 1-1/4 in. Brass Full Port Sweat 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 20 Pallet: 700-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4 in. brass ball valve
- End Connections: SWT
- Valve Length: 4.09 in.
- Valve Pressure Class: 600#
- Recommended Application: Water, oil, gas
- NSF 61G, NSF 372
- ANSI B16.18
- Full port valve opening
- 100% electronically tested in open and closed position at 80 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.18, ANSI 61, ANSI 372
- ASTM:
- ASTM B-16.18
- Clean Bagged:
- No
- Collection:
- Figure X421
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- MA Approved:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- CW510L
- NSF:
- NSF 61G, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 781889196939
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve