This product requires certification to purchase.

1-1/2 in. Brass Press Check Valve

FNW®

Figure X431 1-1/2 in. Brass Press Check Valve

  • Fast #
  • Part #FNWX431J
  • Item #4035084
  • Manufacturer Part #FNWX431J
3.1 out of 5 Customer Rating
Brand image
FNW®

Figure X431 1-1/2 in. Brass Press Check Valve

  • Fast #
  • Part #FNWX431J
  • Item #4035084
  • Manufacturer Part #FNWX431J
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 16 Pallet: 560
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lead-Free
  • Drip fit O-rings
  • No soldered-in end pieces
  • Patented obstructor guide prevents side loading
  • Flow profile designed to minimize head loss
  • Spring loaded soft seat for bubble tight shutoff
  • 100% DZR brass offering greater protection from corrosion and cracking
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
4-49/50 in
Pressure Class
200#
Pressure - Maximum
200 psi
Valve Size
1-1/2 in
Characteristics & Features
Collection
Figure X431
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Brass
Valve Body Style
2 piece
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
10
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASTM
ASTM B-88
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61G, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Water
UL Listed
Yes
UPC
781889212196